IPTCI
IPTCI
UCTX 17 55
IPTCI IPTCI
Description
UCTX 17 55 TAKE UP BEARING UNIT
Take Up Bearing Only; 3-7/16" Bore; 1.102" Slot Width; 6-13/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX17-55 Insert Part; Cast Iron Housing Material
Part #
2101043615
BDI #
521222

Details
734.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCTX-17-55/p/521222
Your Price
$ 734.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
11.67
EAN
0080067572173
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX17-55
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot | Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1.102" Slot Width; 6-13/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX17-55 Insert Part; Cast Iron Housing Material
Slot Width
1.102 Inch | 28 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Slot to Slot Distance
6.813 Inch | 173.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh