AMI BEARINGS
AMI BEARINGS
UKT308+HA2308
AMI BEARINGS AMI BEARINGS
Description
UKT308+HA2308 TAKE-UP BEARING ; 1-5/16" ID
Take Up Bearing Only; 1-5/16" Bore; 0.709" Slot Width; 4-13/32" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK308+HA2308 Insert Part; Cast Iron Housing Material
Part #
UKT308+HA2308
BDI #
124102

Details
302.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT308+HA2308/p/124102
Your Price
$ 302.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.112
EAN
0808250467587
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK308+HA2308
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
6.86
Long Description
Take Up Bearing Only; 1-5/16" Bore; 0.709" Slot Width; 4-13/32" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK308+HA2308 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.406 Inch | 111.912 Millimeter
Slot Width
0.709 Inch | 18 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh