AMI BEARINGS
AMI BEARINGS
UKT312+HS2312
AMI BEARINGS AMI BEARINGS
Description
UKT312+HS2312 TAKE-UP BEARING ; 2-1/8" ID
Take Up Bearing Only; 2-1/8" Bore; 55/64" Slot Width; 6.299" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK312+HS2312 Insert Part; Cast Iron Housing Material
Part #
UKT312+HS2312
BDI #
124132

Details
698.1649000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT312+HS2312/p/124132
Your Price
$ 698.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.9
EAN
0808250268726
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK312+HS2312
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
17.43
Long Description
Take Up Bearing Only; 2-1/8" Bore; 55/64" Slot Width; 6.299" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK312+HS2312 Insert Part; Cast Iron Housing Material
Bore
2.125 Inch | 53.975 Millimeter
Slot Width
0.859 Inch | 21.819 Millimeter
Slot to Slot Distance
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh