Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSTU 115-FM https://www.bdiexpress.com/medias/INDSKFTUXXXX-WSTU-ECC-UO-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1OXxpbWFnZS9qcGVnfGFHVTJMMmc1TlM4eE1EYzJPVFk0TURneU5qTTVPQzlKVGtSVFMwWlVWVmhZV0ZoZlYxTlVWVjlGUTBOZlZVOWZNekF3ZURNd01DNXFjR2N8Njk1MmY2OTk3ZWJiYjE5ZjU2MzgyNjc3ZTk4NWYwYzQ2MTk2ZmNlOWU0YjMzM2Q5N2E1NzAzNjRiMjBjODgyZQ
22786357 Take Up Unit Bearings 

SKF SKF

WSTU 115-FM

Description

WSTU 115-FM TAKE-UP BRG UNIT

Take Up Bearing Only; 1-15/16" Bore; 0.689" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; Not Specified Take Up Frame; Frame Not Included Adjustment Travel Length; YET 210-115 Insert Part; Cast Iron Housing Material

Part #

WSTU 115-FM

BDI #
22786357

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

251.0007 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 251.00 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.19
EAN
7316577416995
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
YET 210-115
Housing Material
Cast Iron
Other Features
Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take up
Manufacturer URL
https://www.skf.com
Weight / LBS
5.5125
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.689" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; Not Specified Take Up Frame; Frame Not Included Adjustment Travel Length; YET 210-115 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0.689 Inch | 17.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh