https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyN3xpbWFnZS9qcGVnfGFHVTBMMmd4Tmk4eE1EYzNNamM1TWpBNE1qUTJNaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZORFh6TXdNSGd6TURBdWFuQm58ODQ3ZTdjYmI5MzMxMzRjOWY2NzFhZGU0MjlhNDdlOThjZDMxMDNjYzU0ZTYwMGRjNGQ4ZDQ2YTk2OWNjMGY4Yg
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyN3xpbWFnZS9qcGVnfGFHVTBMMmd4Tmk4eE1EYzNNamM1TWpBNE1qUTJNaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZORFh6TXdNSGd6TURBdWFuQm58ODQ3ZTdjYmI5MzMxMzRjOWY2NzFhZGU0MjlhNDdlOThjZDMxMDNjYzU0ZTYwMGRjNGQ4ZDQ2YTk2OWNjMGY4Yg
DODGE
DODGE
WSTU-SC-55M
DODGE DODGE
Description
WSTU-SC-55M TAKEUP BALL BRG ; NON RETURNABLE
Take Up Bearing Only; 55MM Bore; 27MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS502 Take Up Frame; INS-SC-55M Insert Part; Cast Iron Housing Material
Part #
125917
BDI #
259070
Details
412.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SC-55M/p/259070
Your Price
$ 412.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.536
EAN
0782475653874
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS502
Insert Part Number
INS-SC-55M
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
125917
Weight / LBS
9.921
Long Description
Take Up Bearing Only; 55MM Bore; 27MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS502 Take Up Frame; INS-SC-55M Insert Part; Cast Iron Housing Material
Bore
2.165 Inch | 55 Millimeter
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

