

SKF
SKF
WSTUC 50M-TPSS
SKF SKF
Description
WSTUC 50M-TPSS TAKE-UP BEARING UNIT ; 149MM LGX117MM WDX50MM BORE
Take Up Bearing Only; 50MM Bore; 16MM Slot Width; 101.8MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; YAR 210-2LPW/SS Insert Part; Composite Housing Material
Part #
WSTUC 50M-TPSS
BDI #
24476846

Details
404.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTUC-50M-TPSS/p/24476846
Your Price
$ 404.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.09
EAN
7316577848840
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
YAR 210-2LPW/SS
Housing Material
Composite
Other Features
Single Row | Gutter Seal and Flinger
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.skf.com
Weight / LBS
2.42508
Long Description
Take Up Bearing Only; 50MM Bore; 16MM Slot Width; 101.8MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; YAR 210-2LPW/SS Insert Part; Composite Housing Material
Bore
1.969 Inch | 50 Millimeter
Slot Width
0.63 Inch | 16 Millimeter
Slot to Slot Distance
4.008 Inch | 101.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh