Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZT75203 2 3/16 https://www.bdiexpress.com/medias/INDREXXXTXXX-TBU-ZT65115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMjB8aW1hZ2UvanBlZ3xhRE0xTDJoallTOHhNRE0wTXpFNU5qQXpNekExTkM5SlRrUlNSVmhZV0ZSWVdGaGZWRUpWWDFwVU5qVXhNVFZmTXpBd2VETXdNQzVxY0djfDdlMzcxMzI5NzhlMTljMThjNDQyYTg3MDY4YjBiMDVhNjg5MWU4ZjRmODdiN2EyYWQ2ODkwNjQ2MTZlMGI4YTY
21539308 Take Up Unit Bearings 

REXNORD REXNORD

ZT75203 2 3/16

Description

ZT75203 TAKE-UP ROLLER BEARING ; 7-1/8" LN X 5-1/4" HT X 4-5/8" BTC

Take Up Bearing Only; 2-3/16" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; 5203U Insert Part; Cast Iron Housing Material

Part #

10425012

BDI #
21539308

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1163.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,163.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
6.578
EAN
0698210185404
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Concentric Collar
Insert Part Number
5203U
Housing Material
Cast Iron
Other Features
Double Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10425012
Weight / LBS
14.5
Long Description
Take Up Bearing Only; 2-3/16" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; 5203U Insert Part; Cast Iron Housing Material
Bore
2.188 Inch | 55.575 Millimeter
Slot Width
0.813 Inch | 20.65 Millimeter
Slot to Slot Distance
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh