

NTN
NTN
SUCF202-10CCFG1
NTN NTN
Description
SUCF202-10CCFG1 FLANGE BEARING ; NON RETURNABLE FOOD GRADE SOLID LUBE
Flange Block Bearing; 4 Bolt Square Flange Block; 5/8" Bore; 3-1/2" Bolt Circle Diameter; 2.52" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SUCF202-10CCFG1
BDI #
20862207

Details
318.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCF202-10CCFG1/p/20862207
Your Price
$ 318.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
4550253073864
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.47 Inch
Relubricatable
Yes
Insert Part Number
SUC202-10
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Food Grade Grease | Narrow Cover | Closed End Cover
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.41096
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 5/8" Bore; 3-1/2" Bolt Circle Diameter; 2.52" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
0.625 Inch | 15.875 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.52 Inch | 64 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh