

SKF
SKF
P2BM 207-TF
SKF SKF
Description
P2BM 207-TF PILLOW BLOCK BALL BRG ; 2-7/16" BORE 10-15/32" LGX6.142" HT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-27/32" Minimum Bolt Spacing; 8-23/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2BM 207-TF
BDI #
21563394

Details
365.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2BM-207-TF/p/21563394
Your Price
$ 365.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.12
EAN
7316577346445
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
YAR 214-207-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
15.54525
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-27/32" Minimum Bolt Spacing; 8-23/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8.2 Inch | 208.3 Millimeter
Bolt Spacing Minimum
7.844 Inch | 199.23Millimeter
Bolt Spacing Maximum
8.719 Inch | 221.463Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Length Thru Bore
2.752 Inch | 69.9 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh