

TIMKEN
TIMKEN
QAPL20A315SM
TIMKEN TIMKEN
Description
QAPL20A315SM SPH RLR BRG HOUSING UNIT ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10.04" Minimum Bolt Spacing; 12.6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAPL20A315SM
BDI #
764802

Details
2637.79
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAPL20A315SM/p/764802
Your Price
$ 2,637.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.246
EAN
0883450188609
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QAPL20A315SM
Weight / LBS
59
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10.04" Minimum Bolt Spacing; 12.6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Maximum
12.6 Inch | 320.04Millimeter
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Length Thru Bore
4.6 Inch | 116.84 Millimeter
Bolt Spacing Minimum
10.04 Inch | 255.016Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh