Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMP10J050ST https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
756666 Pillow Block Bearings 

TIMKEN TIMKEN

QMP10J050ST

Description

QMP10J050ST PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 152.4MM Minimum Bolt Spacing; 180.975MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QMP10J050ST

BDI #
756666

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

646.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 646.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.994
EAN
0883450080804
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22210
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMP10J050ST
Weight / LBS
13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 152.4MM Minimum Bolt Spacing; 180.975MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
6.1 Inch | 154.9 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Maximum
7.125 Inch | 180.975Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.87 Inch | 72.898 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh