

TIMKEN
TIMKEN
QVVP11V050STNG
TIMKEN TIMKEN
Description
QVVP11V050STNG PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 152.4MM Minimum Bolt Spacing; 180.975MM Maximum Bolt Spacing; Not Relubricatable; Cast Steel; Non-Expansion
Part #
QVVP11V050STNG
BDI #
22089829

Details
686.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVP11V050STNG/p/22089829
Your Price
$ 686.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.311
EAN
0883450959360
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
22211
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut | No Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
14
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 152.4MM Minimum Bolt Spacing; 180.975MM Maximum Bolt Spacing; Not Relubricatable; Cast Steel; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
4.02 Inch | 102.108 Millimeter
Bolt Spacing Maximum
7.125 Inch | 180.975Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Nominal Bolt Center to Center
6.1 Inch | 154.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh