Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKP313+H2313 https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
123809 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UKP313+H2313

Description

UKP313+H2313 PILLOW BLOCK BEARING ; 60MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 90MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 241MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKP313+H2313

BDI #
123809

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

691.8 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 691.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.825
EAN
0808250272204
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UK313+H2313
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP313+H2313
Weight / LBS
21.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 90MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 241MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.362 Inch | 60 Millimeter
Base to Center Height
3.543 Inch | 90 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Bolt Spacing Maximum
10.984 Inch | 279Millimeter
Bolt Spacing Minimum
9.488 Inch | 241Millimeter
Nominal Bolt Center to Center
10.2 Inch | 259.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh