Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKT308+H2308 https://www.bdiexpress.com/medias/INDASITUXXXX-UO-UKT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNzl8aW1hZ2UvanBlZ3xhR0ZqTDJneU5TODVORE0yT0RBNE56Y3pOall5TG1wd1p3fGJlNjM5ZGQ3NTkyMzRhOTgxNmE4ZDYzNTM0OWFiNWNhNGE3MGQ3MGFlMjA5MzdkMDExZmFkN2Q1NTY0YTQ3NDQ
124084 Take Up Unit Bearings 

AMI BEARINGS AMI BEARINGS

UKT308+H2308

Description

UKT308+H2308 TAKE-UP BEARING ; 35MM ID

Take Up Bearing Only; 35MM Bore; 18MM Slot Width; 112MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK308+H2308 Insert Part; Cast Iron Housing Material

Part #

UKT308+H2308

BDI #
124084

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

261.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 261.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.089
EAN
0808250227112
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK308+H2308
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
6.81
Long Description
Take Up Bearing Only; 35MM Bore; 18MM Slot Width; 112MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK308+H2308 Insert Part; Cast Iron Housing Material
Bore
1.378 Inch | 35 Millimeter
Slot Width
0.709 Inch | 18 Millimeter
Slot to Slot Distance
4.409 Inch | 112 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh