

DAYTON MANUFACTURING
DAYTON MANUFACTURING
1X868
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1X868 SLEEVE BEARING, ID 1/2 IN OD 5/8 IN 3/PAK (SMARTCATALOG)
LENGTH 1 1/8 IN FLANGE DIA IN - FLANGE DIA MM - FLANGE THICKNESS IN - FLANGE THICKNESS MM - 50 000 MAX PV TEMP RANGE F -5 DEGREES TO 220 DEGREES F - LUBRICATION BRONZE ALLOY - NUMBER OF PIECE
Part #
1X868
BDI #
26477197

Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/1X868/p/26477197
Your Price
$ 23.69 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Long Description
LENGTH 1 1/8 IN FLANGE DIA IN - FLANGE DIA MM - FLANGE THICKNESS IN - FLANGE THICKNESS MM - 50 000 MAX PV TEMP RANGE F -5 DEGREES TO 220 DEGREES F - LUBRICATION BRONZE ALLOY - NUMBER OF PIECE