

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3FJP7
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3FJP7 SLEEVE BEARING, 5/8 X 7/8 X 3/4 L 3/PAK (SMARTCATALOG)
INSIDE DIA 5/8 IN OUTSIDE DIA 7/8 IN LENGTH 3/4 IN FLANGE DIA IN - FLANGE DIA MM - FLANGE THICKNESS IN - FLANGE THICKNESS MM - 50 000 MAX PV TEMP RANGE F 15.8 DEGREES TO 158 DEGREES F TURBO 68 LUBRICATION BRONZE SAE 841 REDDISH
Part #
3FJP7
BDI #
26449993

Details
10.979800000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/3FJP7/p/26449993
Your Price
$ 10.98 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Long Description
INSIDE DIA 5/8 IN OUTSIDE DIA 7/8 IN LENGTH 3/4 IN FLANGE DIA IN - FLANGE DIA MM - FLANGE THICKNESS IN - FLANGE THICKNESS MM - 50 000 MAX PV TEMP RANGE F 15.8 DEGREES TO 158 DEGREES F TURBO 68 LUBRICATION BRONZE SAE 841 REDDISH