

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3FJR8
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3FJR8 SLEEVE BEARING, 3/4 X 1 X 7/8 L 3/PAK (SMARTCATALOG)
INSIDE DIA 3/4 IN OUTSIDE DIA 1 IN LENGTH 7/8 IN FLANGE DIA IN - FLANGE DIA MM - FLANGE THICKNESS IN - FLANGE THICKNESS MM - 50 000 MAX PV TEMP RANGE F 15.8 DEGREES TO 158 DEGREES F TURBO 68 LUBRICATION BRONZE SAE 841 REDDISH NU
Part #
3FJR8
BDI #
26473508

Details
23.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/3FJR8/p/26473508
Your Price
$ 23.14 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Long Description
INSIDE DIA 3/4 IN OUTSIDE DIA 1 IN LENGTH 7/8 IN FLANGE DIA IN - FLANGE DIA MM - FLANGE THICKNESS IN - FLANGE THICKNESS MM - 50 000 MAX PV TEMP RANGE F 15.8 DEGREES TO 158 DEGREES F TURBO 68 LUBRICATION BRONZE SAE 841 REDDISH NU