Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3FJX9 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3FJF5-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ5NTJ8aW1hZ2UvanBlZ3xhRE0zTDJneU5DOHhNRFl5T0RJek5UWXlORFEzT0M5TlJsSkhWMWRZV0ZoWVdGaGZNMFpLUmpWZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YzEyZGU3YmZiYmRkYTYyMGFkZWZmZDA4ZGNhZjJlZDZmNDg4ZGU4OTMyN2NlZDg0M2Y4OGI1MDVkZTQ0ZDI5NA
26473506 Plain Bearings 

DAYTON MANUFACTURING DAYTON MANUFACTURING

3FJX9

Description

3FJX9 SLEEVE BEARING, METRIC 22 X 28 X 18 L 5/PAK (SMARTCATALOG)

METRIC INSIDE DIA 22 MM OUTSIDE DIA 28 MM LENGTH 18 MM FLANGE DIA IN - FLANGE DIA MM - FLANGE THICKNESS IN - FLANGE THICKNESS MM - 50 000 MAX PV TEMP RANGE F 15.8 DEGREES TO 158 DEGREES F TURBO 68 LUBRICATION BRONZE SAE 841 REDD

Part #

3FJX9

BDI #
26473506

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

47.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 47.38 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Long Description
METRIC INSIDE DIA 22 MM OUTSIDE DIA 28 MM LENGTH 18 MM FLANGE DIA IN - FLANGE DIA MM - FLANGE THICKNESS IN - FLANGE THICKNESS MM - 50 000 MAX PV TEMP RANGE F 15.8 DEGREES TO 158 DEGREES F TURBO 68 LUBRICATION BRONZE SAE 841 REDD