GGB BEARINGS
GGB BEARINGS
040DXR040
GGB BEARINGS GGB BEARINGS
Description
040DXR040 PLAIN BEARING ; NON-RETURNABLE 5EA/PAK
Sleeve Bearing; 2-1/2" Nominal Bore; 2-11/16" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | Acetal Resin Liner; Steel Backed Composite Material
Part #
40DXR40
BDI #
360841

Details
62.83
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/040DXR040/p/360841
Your Price
$ 62.83 / each
$ 63.00 / each BDIExpress
$ 63.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.213
EAN
0013992712509
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | Acetal Resin Liner
Material
Steel Backed Composite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
40DXR40
Weight / LBS
0
Long Description
Sleeve Bearing; 2-1/2" Nominal Bore; 2-11/16" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | Acetal Resin Liner; Steel Backed Composite Material
Nominal Outside Diameter
2.688 Inch | 68.275 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Nominal Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh