Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14FDU12 https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DU-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Nzl8aW1hZ2UvanBlZ3xhRE0yTDJoa1pTODVPRFV3T1RZME1qYzVNekkyTDBsT1JFY3RRa0pWVTBoWVdGOUNVbHBmUkZWZlJreEhYMU5RVEZSZk16QXdlRE13TUM1cWNHY3xlMTBiODJlMjVkNmIxNTY4ZTBlNzM3NWU4ODQwOTc3YWNiNDljYjljNTFhZTNjNDhkOWY5NGZhYTdlMDlkMDIw
361491 Sleeve Bearings 

GGB BEARINGS GGB BEARINGS

14FDU12

Description

14FDU12 DU FLANGED BUSHING ; NON-RETURNABLE 50EA/PAK

Sleeve Bearing; 7/8" Nominal Bore; 1" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material; 1-1/4" Flange Outside Diameter; 0.059" Flange Thickness

Part #

14FDU12

BDI #
361491

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

25.85 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 25.85 / each BDIExpress
QTY

Inventory

Total: 48

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
EAN
0013992703378
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Steel Backed Composite
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
14FDU12
Weight / LBS
0
Long Description
Sleeve Bearing; 7/8" Nominal Bore; 1" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material; 1-1/4" Flange Outside Diameter; 0.059" Flange Thickness
Flange Thickness
0.059 Inch | 1.5 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
1.25 Inch | 31.75 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Nominal Bore
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh