Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4L2-FF https://www.bdiexpress.com/medias/INDXXXBUSHXX-POLY-DBFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDR8aW1hZ2UvanBlZ3xhREZoTDJnMlpDOHhNRE13TnpjeU56azBPVGcxTkM5SlRrUllXRmhDVlZOSVdGaGZVRTlNV1Y5RVFrWk1SMTlUVUV4VVh6TXdNSGd6TURBdWFuQm58NDIwYjAwODBmMmQ4YmVmMTE0YmJiZDMxNjlhODliYTA5YmRhYjEyOTJlMDhmODY2ZWZiNGI3ZjlhYThiYzUwNQ
21461139 Sleeve Bearings 

THOMSON NYLINER THOMSON NYLINER

4L2-FF

Description

4L2-FF ; FLANGED THIN-WALL SPLIT BEARING

Sleeve Bearing; 1/4" Nominal Bore; 5/16" Nominal Outside Diameter; 0.14" Length Thru Bore; Bushing With Double Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 11/32" Flange Outside Diameter; 0.03" Flange Thickness

Part #

4L2FF

BDI #
21461139

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 560

Category
Brand
Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.4
Product Group - BDI
B04264
Profile
Bushing With Double Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Other Features
0.438 Inch Small Flange Outside Diameter
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 5/16" Nominal Outside Diameter; 0.14" Length Thru Bore; Bushing With Double Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 11/32" Flange Outside Diameter; 0.03" Flange Thickness
Flange Thickness
0.03 Inch | 0.762 Millimeter
Bore
0.251 Inch | 6.375 Millimeter
Flange Outside Diameter
0.344 Inch | 8.738 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Length Thru Bore
0.14 Inch | 3.556 Millimeter
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh