Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5030DU https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DU-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODd8aW1hZ2UvanBlZ3xhR0ZoTDJnMk1pOHhNREk1TXpRd05UWTNPVFkwTmk5SlRrUkhMVUpDVlZOSVdGaGZRbEphWDBSVlgwNVBSa3hIWDFOUVRGUmZNekF3ZURNd01DNXFjR2N8NGQ5NjM4OTk0NWYyNGNkMDIzMWZmZTk0ZWQzMGFiMmQxNjNjNjdmZWRlYTAyNjgyNTljN2Q3NjJiZjc2ZjUzYw
361819 Sleeve Bearings 

GGB BEARINGS GGB BEARINGS

5030DU

Description

5030DU DU SLEEVE BEARING ; NON RETURNABLE

Sleeve Bearing; 50MM Nominal Bore; 55MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material

Part #

5030DU

BDI #
361819

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.00153689 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 22.00 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.095
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
DU
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 50MM Nominal Bore; 55MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
Nominal Bore
1.969 Inch | 50 Millimeter
Nominal Outside Diameter
2.165 Inch | 55 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh