

THOMSON NYLINER
THOMSON NYLINER
8L5-1/2-F
THOMSON NYLINER THOMSON NYLINER
Description
8L5-1/2-F ; FLANGED THIN-WALL SPLIT BEARING
Sleeve Bearing; 1/2" Nominal Bore; 0.562" Nominal Outside Diameter; 11/32" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 3/4" Flange Outside Diameter; 0.03" Flange Thickness
Part #
8L5-1/2-F
BDI #
21461198

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/8L5-1-2-F/p/21461198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
8L5-1/2-F
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 0.562" Nominal Outside Diameter; 11/32" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 3/4" Flange Outside Diameter; 0.03" Flange Thickness
Bore
0.501 Inch | 12.725 Millimeter
Flange Thickness
0.03 Inch | 0.762 Millimeter
Nominal Outside Diameter
0.562 Inch | 14.275 Millimeter
Flange Outside Diameter
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.344 Inch | 8.738 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh