https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BJ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3MnxpbWFnZS9qcGVnfGFHUmtMMmd6WVM4eE1EYzJPRGszTkRRME5qWXlNaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDU2w5R1RFZGZNekF3ZURNd01DNXFjR2N8MDU2ZTI0NzY1YWRiNWVmMmE2NjA2OWZmYjhjNjFmOWQ3MjVkMTM3ZjlmNzRlNzkxNWVlMjQ5MDhlNGUwN2VmOA
https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BJ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3MnxpbWFnZS9qcGVnfGFHUmtMMmd6WVM4eE1EYzJPRGszTkRRME5qWXlNaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDU2w5R1RFZGZNekF3ZURNd01DNXFjR2N8MDU2ZTI0NzY1YWRiNWVmMmE2NjA2OWZmYjhjNjFmOWQ3MjVkMTM3ZjlmNzRlNzkxNWVlMjQ5MDhlNGUwN2VmOA
BUNTING BEARINGS
BUNTING BEARINGS
BJ4F061004
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ4F061004 FLANGED BEARING ; 3/8" ID X 5/8" OD X 1/2" LG PTFE
Sleeve Bearing; 3/8" Nominal Bore; 5/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ4 Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness
Part #
BJ4F061004
BDI #
17051724
Details
14.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ4F061004/p/17051724
Your Price
$ 14.42 / each
$ 15.00 / each BDIExpress
$ 15.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0717905193507
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
PTFE
Material
BJ4
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905193507
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 5/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ4 Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness
Nominal Bore
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Flange Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.381 Inch | 9.677 Millimeter
Outside Diameter
0.628 Inch | 15.951 Millimeter
Nominal Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

