

BUNTING BEARINGS
BUNTING BEARINGS
BJ5S091306
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ5S091306 SLEEVE BEARING ; 9/16"ID X 13/16"OD X 3/4"L JLON 5500
Sleeve Bearing; 9/16" Nominal Bore; 13/16" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ5 Material
Part #
BJ5S091306
BDI #
17051834

Details
10.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ5S091306/p/17051834
Your Price
$ 10.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.006
EAN
0717905198380
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
PTFE
Material
BJ5
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905198380
Long Description
Sleeve Bearing; 9/16" Nominal Bore; 13/16" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ5 Material
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Nominal Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore
0.569 Inch | 14.453 Millimeter
Nominal Bore
0.563 Inch | 14.3 Millimeter
Outside Diameter
0.815 Inch | 20.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh