

BUNTING BEARINGS
BUNTING BEARINGS
BJ7F040604
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ7F040604 FLANGED BEARING ; 0.25" ID 0.375" OD 0.5" LG
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ7 Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Part #
BJ7F040604
BDI #
17051866

Details
13.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ7F040604/p/17051866
Your Price
$ 13.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0717905199684
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
PTFE
Material
BJ7
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905199684
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ7 Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Flange Outside Diameter
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Bore
0.256 Inch | 6.502 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.378 Inch | 9.601 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh