https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-NOFLG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDV8aW1hZ2UvanBlZ3xhRGM0TDJnME5TOHhNREUwTVRrek56VXdNREU1TUM5SlRrUkNWVTVDVlZOSVdGaGZVRlJHUlY5T1QwWk1SMTh6TURCWU16QXdMbXB3Wnd8OGJlYzcyOGJhY2U0MDM2OWIzMmI3ZDE4YjRjMTg3YWE3OGUzOGNlNGFjMWU0ZDNmZjM3MDUwOTAwNDVlNGU2ZQ
https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-NOFLG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDV8aW1hZ2UvanBlZ3xhRGM0TDJnME5TOHhNREUwTVRrek56VXdNREU1TUM5SlRrUkNWVTVDVlZOSVdGaGZVRlJHUlY5T1QwWk1SMTh6TURCWU16QXdMbXB3Wnd8OGJlYzcyOGJhY2U0MDM2OWIzMmI3ZDE4YjRjMTg3YWE3OGUzOGNlNGFjMWU0ZDNmZjM3MDUwOTAwNDVlNGU2ZQ
BUNTING BEARINGS
BUNTING BEARINGS
BNW162416
BUNTING BEARINGS BUNTING BEARINGS
Description
BNW162416 SLEEVE BEARING ; MTO 1"ID X 1-1/2"OD X 2"LG PTFE COMPOSIT
Sleeve Bearing; 1" Nominal Bore; 1-1/2" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; PTFE/High Tension Synthetic Fiber Liner | Fiberglass Impregnated into Epoxy Resin Backing; BSF Material
Part #
BNW162416
BDI #
17052168
Details
26.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BNW162416/p/17052168
Your Price
$ 26.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.063
EAN
0717905194597
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
PTFE/High Tension Synthetic Fiber Liner | Fiberglass Impregnated into Epoxy Resin Backing
Material
BSF
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905194597
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-1/2" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; PTFE/High Tension Synthetic Fiber Liner | Fiberglass Impregnated into Epoxy Resin Backing; BSF Material
Nominal Bore
1 Inch | 25.4 Millimeter
Nominal Outside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.503 Inch | 38.176 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
1.006 Inch | 25.552 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

