Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BPT283208 https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BPT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5OXxpbWFnZS9qcGVnfGFHWTVMMmhsTUM4eE1EYzJPVE0wTmpRMk1UY3lOaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDVUZSZlRrOUdURWRmTXpBd2VETXdNQzVxY0djfDU3ZDZlMGY4MzczNzI5MWFmMjllYTExYjQ5ZmM2YWU0ODdlNjg1ZmViYTAxMGQ0NTEwZDdiNzQwZWNiYWFjN2M
17051967 Sleeve Bearings 

BUNTING BEARINGS BUNTING BEARINGS

BPT283208

Description

BPT283208 SLEEVE BEARING ; 1-3/4"ID X 2"OD X 1"LG TEFLON COMPOSITE

Sleeve Bearing; 1-3/4" Nominal Bore; 2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; PTFE Composite BPT; Bunting Teflon Material

Part #

BPT283208

BDI #
17051967

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.16 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.024
EAN
0717905200830
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
PTFE Composite BPT
Material
Bunting Teflon
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905200830
Long Description
Sleeve Bearing; 1-3/4" Nominal Bore; 2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; PTFE Composite BPT; Bunting Teflon Material
Bore
1.758 Inch | 44.653 Millimeter
Nominal Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Outside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.004 Inch | 50.902 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh