https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BPT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5OXxpbWFnZS9qcGVnfGFHWTVMMmhsTUM4eE1EYzJPVE0wTmpRMk1UY3lOaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDVUZSZlRrOUdURWRmTXpBd2VETXdNQzVxY0djfDU3ZDZlMGY4MzczNzI5MWFmMjllYTExYjQ5ZmM2YWU0ODdlNjg1ZmViYTAxMGQ0NTEwZDdiNzQwZWNiYWFjN2M
https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BPT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5OXxpbWFnZS9qcGVnfGFHWTVMMmhsTUM4eE1EYzJPVE0wTmpRMk1UY3lOaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDVUZSZlRrOUdURWRmTXpBd2VETXdNQzVxY0djfDU3ZDZlMGY4MzczNzI5MWFmMjllYTExYjQ5ZmM2YWU0ODdlNjg1ZmViYTAxMGQ0NTEwZDdiNzQwZWNiYWFjN2M
BUNTING BEARINGS
BUNTING BEARINGS
BPT485240
BUNTING BEARINGS BUNTING BEARINGS
Description
BPT485240 SLEEVE BEARING ; 3"ID X 3-1/4"OD X 5"LG TEFLON COMPOSITE
Sleeve Bearing; 3" Nominal Bore; 3-1/4" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile; PTFE Composite BPT; Bunting Teflon Material
Part #
BPT485240
BDI #
17052024
Details
135.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BPT485240/p/17052024
Your Price
$ 135.96 / each
$ 136.00 / each BDIExpress
$ 136.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.201
EAN
0717905201400
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
PTFE Composite BPT
Material
Bunting Teflon
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905201400
Long Description
Sleeve Bearing; 3" Nominal Bore; 3-1/4" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile; PTFE Composite BPT; Bunting Teflon Material
Outside Diameter
3.254 Inch | 82.652 Millimeter
Nominal Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
3.014 Inch | 76.556 Millimeter
Nominal Bore
3 Inch | 76.2 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

