https://www.bdiexpress.com/medias/INDBUNBUSHXX-PA-BVS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjh8aW1hZ2UvanBlZ3xhRE5qTDJneFlpODVPRFV3T1RZeU56TTVNak13TDBsT1JFSlZUa0pWVTBoWVdGOVFRVjlDVmxOZlJreEhYek13TUhnek1EQXVhbkJufDM4Mzk3YjVkY2VmNGYzYzA5Y2ZjZjIxODUzMzc4NTBlZWE2ZmE0YjU0MWUwMjAzMzlmYTIxMTgzYjgxYzc2YTQ
https://www.bdiexpress.com/medias/INDBUNBUSHXX-PA-BVS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjh8aW1hZ2UvanBlZ3xhRE5qTDJneFlpODVPRFV3T1RZeU56TTVNak13TDBsT1JFSlZUa0pWVTBoWVdGOVFRVjlDVmxOZlJreEhYek13TUhnek1EQXVhbkJufDM4Mzk3YjVkY2VmNGYzYzA5Y2ZjZjIxODUzMzc4NTBlZWE2ZmE0YjU0MWUwMjAzMzlmYTIxMTgzYjgxYzc2YTQ
BUNTING BEARINGS
BUNTING BEARINGS
BVF050706
BUNTING BEARINGS BUNTING BEARINGS
Description
BVF050706 FLANGED BEARING ; POR 5/16 X 7/16 X 3/8 X 9/16X1/16 VESPEL
Sleeve Bearing; 5/16" Nominal Bore; 7/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Polyimide Resin; Vespel Material; 9/16" Flange Outside Diameter; 1/16" Flange Thickness
Part #
BVF050706
BDI #
19051525
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BVF050706/p/19051525
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0717905087936
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Polyimide Resin
Material
Vespel
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
BVF050706
Long Description
Sleeve Bearing; 5/16" Nominal Bore; 7/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Polyimide Resin; Vespel Material; 9/16" Flange Outside Diameter; 1/16" Flange Thickness
Nominal Bore
0.313 Inch | 7.95 Millimeter
Bore
0.32 Inch | 8.128 Millimeter
Flange Outside Diameter
0.563 Inch | 14.3 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Nominal Outside Diameter
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.44 Inch | 11.176 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

