

BUNTING BEARINGS
BUNTING BEARINGS
CB233124
BUNTING BEARINGS BUNTING BEARINGS
Description
CB233124 SLEEVE BEARING ; 1-7/16"ID X 1-15/16"OD X 3"L C93200
Sleeve Bearing; 1-7/16" Nominal Bore; 1-15/16" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB233124
BDI #
17053123

Details
34.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB233124/p/17053123
Your Price
$ 34.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.569
EAN
0717905064500
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905064500
Long Description
Sleeve Bearing; 1-7/16" Nominal Bore; 1-15/16" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
1.938 Inch | 49.225 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.439 Inch | 36.551 Millimeter
Outside Diameter
1.941 Inch | 49.301 Millimeter
Nominal Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh