

BUNTING BEARINGS
BUNTING BEARINGS
CB303626
BUNTING BEARINGS BUNTING BEARINGS
Description
CB303626 SLEEVE BEARING ; 1-7/8"ID X 2-1/4"OD X 3-1/4"L C93200
Sleeve Bearing; 1-7/8" Nominal Bore; 2-1/4" Nominal Outside Diameter; 3-1/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB303626
BDI #
17053245

Details
51.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB303626/p/17053245
Your Price
$ 51.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.565
EAN
0717905065743
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905065743
Long Description
Sleeve Bearing; 1-7/8" Nominal Bore; 2-1/4" Nominal Outside Diameter; 3-1/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Bore
1.875 Inch | 47.625 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Bore
1.876 Inch | 47.65 Millimeter
Outside Diameter
2.253 Inch | 57.226 Millimeter
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh