

BUNTING BEARINGS
BUNTING BEARINGS
CB323828
BUNTING BEARINGS BUNTING BEARINGS
Description
CB323828 SLEEVE BEARING ; 2"ID X 2-3/8"OD X 3-1/2"L C93200 CAST
Sleeve Bearing; 2" Nominal Bore; 2-3/8" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB323828
BDI #
17053280

Details
71.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB323828/p/17053280
Your Price
$ 71.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.678
EAN
0717905066092
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905066092
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-3/8" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Bore
2.001 Inch | 50.825 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
2.378 Inch | 60.401 Millimeter
Nominal Outside Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh