

BUNTING BEARINGS
BUNTING BEARINGS
CB324048
BUNTING BEARINGS BUNTING BEARINGS
Description
CB324048 SLEEVE BEARING ; 2"ID 2-1/2"OD 6"LG C93200 CAST BRONZE
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB324048
BDI #
17053291

Details
111.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB324048/p/17053291
Your Price
$ 111.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.516
EAN
0717905066207
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
2.001 Inch | 50.825 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Outside Diameter
2.503 Inch | 63.576 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh