

BUNTING BEARINGS
BUNTING BEARINGS
CB394432
BUNTING BEARINGS BUNTING BEARINGS
Description
CB394432 SLEEVE BEARING ; 2-7/16"ID X 2-3/4"OD X 4"L C93200 CAST
Sleeve Bearing; 2-7/16" Nominal Bore; 2-3/4" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB394432
BDI #
17053333

Details
66.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB394432/p/17053333
Your Price
$ 66.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.728
EAN
0717905066627
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905066627
Long Description
Sleeve Bearing; 2-7/16" Nominal Bore; 2-3/4" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
2.75 Inch | 69.85 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Bore
2.438 Inch | 61.925 Millimeter
Bore
2.439 Inch | 61.951 Millimeter
Outside Diameter
2.753 Inch | 69.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh