

BUNTING BEARINGS
BUNTING BEARINGS
CB394624
BUNTING BEARINGS BUNTING BEARINGS
Description
CB394624 SLEEVE BEARING ; 2-7/16"ID X 2-7/8"OD X 3"L C93200 CAST
Sleeve Bearing; 2-7/16" Nominal Bore; 2-7/8" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB394624
BDI #
17053335

Details
65.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB394624/p/17053335
Your Price
$ 65.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.781
EAN
0717905066641
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905066641
Long Description
Sleeve Bearing; 2-7/16" Nominal Bore; 2-7/8" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Outside Diameter
2.878 Inch | 73.101 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
2.439 Inch | 61.951 Millimeter
Nominal Outside Diameter
2.875 Inch | 73.025 Millimeter
Nominal Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh