

BUNTING BEARINGS
BUNTING BEARINGS
CB405240
BUNTING BEARINGS BUNTING BEARINGS
Description
CB405240 SLEEVE BEARING ; 2-1/2"ID X 3-1/4"OD X 5"L C93200 CAST
Sleeve Bearing; 2-1/2" Nominal Bore; 3-1/4" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB405240
BDI #
17053359

Details
164.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB405240/p/17053359
Your Price
$ 164.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.422
EAN
0717905066887
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905066887
Long Description
Sleeve Bearing; 2-1/2" Nominal Bore; 3-1/4" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
3.255 Inch | 82.677 Millimeter
Nominal Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
2.501 Inch | 63.525 Millimeter
Nominal Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh