https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
BUNTING BEARINGS
BUNTING BEARINGS
CFM008011010
BUNTING BEARINGS BUNTING BEARINGS
Description
CFM008011010 FLANGED BEARING ; 8X11X10X14X1.5MM C93200 CAST BRONZE
Sleeve Bearing; 8MM Nominal Bore; 11MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 14MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
CFM008011010
BDI #
17053559
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CFM008011010/p/17053559
Your Price
$ 4.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0717905205392
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905205392
Long Description
Sleeve Bearing; 8MM Nominal Bore; 11MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 14MM Flange Outside Diameter; 1.5MM Flange Thickness
Bore
0.316 Inch | 8.03 Millimeter
Flange Thickness
0.059 Inch | 1.5 Millimeter
Nominal Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.436 Inch | 11.076 Millimeter
Nominal Outside Diameter
0.433 Inch | 11 Millimeter
Flange Outside Diameter
0.551 Inch | 14 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

