https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
BUNTING BEARINGS
BUNTING BEARINGS
CFM008012010
BUNTING BEARINGS BUNTING BEARINGS
Description
CFM008012010 FLANGED BEARING ; 8X12X10X16X2MM C93200 CAST BRONZE
Sleeve Bearing; 8MM Nominal Bore; 12MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 16MM Flange Outside Diameter; 2MM Flange Thickness
Part #
CFM008012010
BDI #
17053562
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CFM008012010/p/17053562
Your Price
$ 4.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.008
EAN
0717905205422
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905205422
Long Description
Sleeve Bearing; 8MM Nominal Bore; 12MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 16MM Flange Outside Diameter; 2MM Flange Thickness
Outside Diameter
0.475 Inch | 12.076 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Nominal Bore
0.315 Inch | 8 Millimeter
Flange Outside Diameter
0.63 Inch | 16 Millimeter
Nominal Outside Diameter
0.472 Inch | 12 Millimeter
Bore
0.316 Inch | 8.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

