Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CFM009014010 https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
17053566 Sleeve Bearings 

BUNTING BEARINGS BUNTING BEARINGS

CFM009014010

Description

CFM009014010 FLANGED BEARING ; 9X14X10X19X2.5MM C93200 CAST BRONZE

Sleeve Bearing; 9MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 19MM Flange Outside Diameter; 2.5MM Flange Thickness

Part #

CFM009014010

BDI #
17053566

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.011
EAN
0717905205460
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905205460
Long Description
Sleeve Bearing; 9MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 19MM Flange Outside Diameter; 2.5MM Flange Thickness
Nominal Bore
0.354 Inch | 9 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Bore
0.355 Inch | 9.02 Millimeter
Flange Thickness
0.098 Inch | 2.5 Millimeter
Flange Outside Diameter
0.748 Inch | 19 Millimeter
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Outside Diameter
0.554 Inch | 14.076 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh