https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
BUNTING BEARINGS
BUNTING BEARINGS
CFM009014014
BUNTING BEARINGS BUNTING BEARINGS
Description
CFM009014014 FLANGED BEARING ; 9X14X14X19X2.5MM C93200 CAST BRONZE
Sleeve Bearing; 9MM Nominal Bore; 14MM Nominal Outside Diameter; 14MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 19MM Flange Outside Diameter; 2.5MM Flange Thickness
Part #
CFM009014014
BDI #
17053567
Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CFM009014014/p/17053567
Your Price
$ 5.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.015
EAN
0717905205477
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905205477
Long Description
Sleeve Bearing; 9MM Nominal Bore; 14MM Nominal Outside Diameter; 14MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 19MM Flange Outside Diameter; 2.5MM Flange Thickness
Bore
0.355 Inch | 9.02 Millimeter
Flange Outside Diameter
0.748 Inch | 19 Millimeter
Flange Thickness
0.098 Inch | 2.5 Millimeter
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Nominal Bore
0.354 Inch | 9 Millimeter
Length Thru Bore
0.551 Inch | 14 Millimeter
Outside Diameter
0.554 Inch | 14.076 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

