https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
BUNTING BEARINGS
BUNTING BEARINGS
CFM018024022
BUNTING BEARINGS BUNTING BEARINGS
Description
CFM018024022 FLANGED BEARING ; 18X24X22X30X3MM C93200 CAST BRONZE
Sleeve Bearing; 18MM Nominal Bore; 24MM Nominal Outside Diameter; 22MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 30MM Flange Outside Diameter; 3MM Flange Thickness
Part #
CFM018024022
BDI #
17053621
Details
7.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CFM018024022/p/17053621
Your Price
$ 7.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.046
EAN
0717905206016
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905206016
Long Description
Sleeve Bearing; 18MM Nominal Bore; 24MM Nominal Outside Diameter; 22MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 30MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Outside Diameter
0.945 Inch | 24 Millimeter
Flange Outside Diameter
1.181 Inch | 30 Millimeter
Nominal Bore
0.709 Inch | 18 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Outside Diameter
0.948 Inch | 24.076 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Bore
0.71 Inch | 18.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

