https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
BUNTING BEARINGS
BUNTING BEARINGS
CFM028036032
BUNTING BEARINGS BUNTING BEARINGS
Description
CFM028036032 FLANGED BEARING ; 28X36X32X44X4MM C93200 CAST BRONZE
Sleeve Bearing; 28MM Nominal Bore; 36MM Nominal Outside Diameter; 32MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 44MM Flange Outside Diameter; 4MM Flange Thickness
Part #
CFM028036032
BDI #
17053651
Details
14.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CFM028036032/p/17053651
Your Price
$ 14.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.134
EAN
0717905206313
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905206313
Long Description
Sleeve Bearing; 28MM Nominal Bore; 36MM Nominal Outside Diameter; 32MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 44MM Flange Outside Diameter; 4MM Flange Thickness
Nominal Bore
1.102 Inch | 28 Millimeter
Flange Outside Diameter
1.732 Inch | 44 Millimeter
Nominal Outside Diameter
1.417 Inch | 36 Millimeter
Length Thru Bore
1.26 Inch | 32 Millimeter
Bore
1.103 Inch | 28.025 Millimeter
Flange Thickness
0.157 Inch | 4 Millimeter
Outside Diameter
1.42 Inch | 36.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

