

BUNTING BEARINGS
BUNTING BEARINGS
CFM040046030
BUNTING BEARINGS BUNTING BEARINGS
Description
CFM040046030 FLANGED BEARING ; 40X46X30X56X5MM C93200 CAST BRONZE
Sleeve Bearing; 40MM Nominal Bore; 46MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 56MM Flange Outside Diameter; 5MM Flange Thickness
Part #
CFM040046030
BDI #
17053660

Details
12.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CFM040046030/p/17053660
Your Price
$ 12.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.145
EAN
0717905206405
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905206405
Long Description
Sleeve Bearing; 40MM Nominal Bore; 46MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 56MM Flange Outside Diameter; 5MM Flange Thickness
Bore
1.576 Inch | 40.034 Millimeter
Flange Outside Diameter
2.205 Inch | 56 Millimeter
Outside Diameter
1.814 Inch | 46.07 Millimeter
Flange Thickness
0.197 Inch | 5 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Nominal Bore
1.575 Inch | 40 Millimeter
Nominal Outside Diameter
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh