https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
BUNTING BEARINGS
BUNTING BEARINGS
CFM045056028
BUNTING BEARINGS BUNTING BEARINGS
Description
CFM045056028 FLANGED BEARING ; 45X56X28X65X5MM C93200 CAST BRONZE
Sleeve Bearing; 45MM Nominal Bore; 56MM Nominal Outside Diameter; 28MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 65MM Flange Outside Diameter; 5MM Flange Thickness
Part #
CFM045056028
BDI #
17053671
Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CFM045056028/p/17053671
Your Price
$ 21.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.259
EAN
0717905206511
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905206511
Long Description
Sleeve Bearing; 45MM Nominal Bore; 56MM Nominal Outside Diameter; 28MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 65MM Flange Outside Diameter; 5MM Flange Thickness
Bore
1.773 Inch | 45.04 Millimeter
Length Thru Bore
1.102 Inch | 28 Millimeter
Outside Diameter
2.208 Inch | 56.08 Millimeter
Nominal Outside Diameter
2.205 Inch | 56 Millimeter
Flange Thickness
0.197 Inch | 5 Millimeter
Flange Outside Diameter
2.559 Inch | 65 Millimeter
Nominal Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

