https://www.bdiexpress.com/medias/INDFAGBUSHXX-ST-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhRFEyTDJneU5TODVPRFV3T1RZM05USXpNelU0TDBsT1JFWkJSMEpWVTBoWVdGOVRWRjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5Cbnw4ZDI2ZTA1MmI2YmRmNTcxZTc5ODRmNGY0NzlhODA1ZTFhNGVmZGRmZDNjNTk4ZmYzYzA5MGIzNzg3ZjIwNWY3
INA
INA
EGBZ0404-E40
INA INA
Description
EGBZ0404-E40 PLAIN BUSHING
Sleeve Bearing; 1/4" Nominal Bore; 5/16" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Part #
EGBZ0404-E40-Y
BDI #
19264588
Details
3.2953843800000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EGBZ0404-E40/p/19264588
Your Price
$ 3.30 / each
$ 3.49 / each BDIExpress
$ 3.49 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
4047643211710
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
EGBZ0404-E40
Weight / LBS
0.00198
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 5/16" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh