Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EGBZ1010-E40-Y https://www.bdiexpress.com/medias/INDINABUSHXX-PERMAGLID-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTB8aW1hZ2UvanBlZ3xhRFEwTDJnMllpOHhNREk1TXpReU5EVTFOREF4TkM5SlRrUkpUa0ZDVlZOSVdGaGZVRVZTVFVGSFRFbEVYMDVQUmt4SFgxTlFURlJmTXpBd2VETXdNQzVxY0djfDBhNTA4NGJkOTY3Y2MyMDFlYTVhNWMyMzc5ZTE0ZDNiNjE0ZTM1NDZhNjI0MGQwNDIzZmMwNGIzMDZiNGMxNjQ
1176307 Sleeve Bearings 

INA INA

EGBZ1010-E40-Y

Description

EGBZ1010-E40-Y PLAIN BUSHING ; NON-RETURNABLE 15.875MM ID X 18.256MM OD

Sleeve Bearing; 5/8" Nominal Bore; 23/32" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material

Part #

EGBZ1010-E40-Y

BDI #
1176307

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.9538458 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.95 / each
$ 5.25 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.008
EAN
4012802063622
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.02
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 23/32" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Nominal Outside Diameter
0.719 Inch | 18.263 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh