![EGBZ1816-E40](/medias/INDINABUSHXX-PERMAGLID-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTB8aW1hZ2UvanBlZ3xhRFEwTDJnMllpOHhNREk1TXpReU5EVTFOREF4TkM5SlRrUkpUa0ZDVlZOSVdGaGZVRVZTVFVGSFRFbEVYMDVQUmt4SFgxTlFURlJmTXpBd2VETXdNQzVxY0djfDBhNTA4NGJkOTY3Y2MyMDFlYTVhNWMyMzc5ZTE0ZDNiNjE0ZTM1NDZhNjI0MGQwNDIzZmMwNGIzMDZiNGMxNjQ)
![EGBZ1816-E40](/medias/INDINABUSHXX-PERMAGLID-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTB8aW1hZ2UvanBlZ3xhRFEwTDJnMllpOHhNREk1TXpReU5EVTFOREF4TkM5SlRrUkpUa0ZDVlZOSVdGaGZVRVZTVFVGSFRFbEVYMDVQUmt4SFgxTlFURlJmTXpBd2VETXdNQzVxY0djfDBhNTA4NGJkOTY3Y2MyMDFlYTVhNWMyMzc5ZTE0ZDNiNjE0ZTM1NDZhNjI0MGQwNDIzZmMwNGIzMDZiNGMxNjQ)
INA
INA
EGBZ1816-E40
INA INA
Description
EGBZ1816-E40 PLAIN BUSHING ; NON-RETURNABLE 28.575MM ID 32.544MM OD
Sleeve Bearing; 1-1/8" Nominal Bore; 1-9/32" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Part #
EGBZ1816-E40-Y
BDI #
1176328
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
8.798460910000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EGBZ1816-E40/p/1176328
Your Price
$ 8.80 / each
$ 9.34 / each BDIExpress
$ 9.34 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.038
EAN
4047643211475
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.095
Long Description
Sleeve Bearing; 1-1/8" Nominal Bore; 1-9/32" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Nominal Outside Diameter
1.281 Inch | 32.537 Millimeter
Nominal Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh