

BUNTING BEARINGS
BUNTING BEARINGS
EW041001
BUNTING BEARINGS BUNTING BEARINGS
Description
EW041001 THRUST WASHER ; 1/4 X 5/8 X 1/16 SAE 841
Thrust Washer; 1/4" Nominal Bore; 5/8" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
EW041001
BDI #
17054457

Details
1.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EW041001/p/17054457
Your Price
$ 1.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0717905089077
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905089077
Long Description
Thrust Washer; 1/4" Nominal Bore; 5/8" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Bore
0.256 Inch | 6.502 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.633 Inch | 16.078 Millimeter
Nominal Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh