https://www.bdiexpress.com/medias/INDBUNBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyM3xpbWFnZS9qcGVnfGFESmtMMmcwT0M4eE1EYzJPVFkzT1RVeE5UWTNPQzlKVGtSQ1ZVNUNWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5CbnwzY2Q0ZDNjODc1MjU2MDczZGVjMjk2YmMxZjgyZjQyOTI3NzU1ZTc3MzE0NWZjMWIyNTE2Mzk2NjFmMTY3NTM4
https://www.bdiexpress.com/medias/INDBUNBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyM3xpbWFnZS9qcGVnfGFESmtMMmcwT0M4eE1EYzJPVFkzT1RVeE5UWTNPQzlKVGtSQ1ZVNUNWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5CbnwzY2Q0ZDNjODc1MjU2MDczZGVjMjk2YmMxZjgyZjQyOTI3NzU1ZTc3MzE0NWZjMWIyNTE2Mzk2NjFmMTY3NTM4
BUNTING BEARINGS
BUNTING BEARINGS
EW163203
BUNTING BEARINGS BUNTING BEARINGS
Description
EW163203 THRUST WASHER ; 1 X 2 X 3/16 SAE 841
Thrust Washer; 1" Nominal Bore; 2" Nominal Outside Diameter; 3/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
EW163203
BDI #
17054488
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EW163203/p/17054488
Your Price
$ 11.33 / each
$ 12.00 / each BDIExpress
$ 12.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.046
EAN
0717905138645
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905138645
Long Description
Thrust Washer; 1" Nominal Bore; 2" Nominal Outside Diameter; 3/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.015 Inch | 51.181 Millimeter
Length Thru Bore
0.188 Inch | 4.775 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Bore
1.007 Inch | 25.578 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

